Beli hydrometer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Hydrometer Specific Gravity Heavy Liquids (Hidrometer)Deskripsi:These hydrometers conform to the accuracy requirements for ASTM hydrometers. Scales are affixed with clear epoxy. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.atribut:
- Hydrometer Form: Plain
- Ludwig Schneider Precision Hydrometers for Specific Gravityatribut:
- Reference Temperature (°F): 60/60
- Toa Keiki Standard HydrometerDeskripsi:A commonly used hydrometer of JIS B-7525atribut:
- Material: Glass
- Overall Length (mm): 160
- Minimum Scale: 0.005
- Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)Deskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- Non Brand Hydrometer (Hidrometer)Deskripsi:Lactometer adalah hydrometer dimana skalanya sudah disesuaikan dengan berat jenis susu.
- Ludwig Schneider Precision Hydrometer API Gradeatribut:
- Reference Temperature (°F): 60
- Alla France Hydrometer Eucalyptus Oil (Hidrometer)Deskripsi:Hydrometer Minyak kayu putihHydrometer Scale 0.900 - 1.000Div. 0.001g/mlUntuk mengukur density/berat jenis dari minyak nilam dan minyak kayu putih0.800 - 0.900 Biasa digunakan untuk minyak sereh0.900 - 1.000 Biasa digunakan untuk minyak kayu putih vetiver dan nilam1.000 - 1.100 Biasa digunakan untuk minyak cengkehBiasanya antara skala dan hasil gc menyesuaikan juga suhu saat pengukuran.atribut:
- Length (mm): 300
- DURAC Hydrometer (Hidrometer)atribut:
- UNSPSC: 41113024
- Cole Parmer Hydrometer Specific Gravity Precision (Hidrometer)Deskripsi:Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory. Individually packaged with a multi-language Statement of Accuracy.atribut:
- Length (inch): 12 51/64
- Hydrometer Form: Plain
- Division: 0.0005
- Length (mm): 325
- Toa Keiki Alcohol Meter Spare Part for Set of 3Deskripsi:It is graduated so that the volume percentage of ethyl alcohol contained in a mixture of ethyl alcohol and water can be directly measured at 15°C, and is designed to show the correct value when measured at 15°C.*Applicable documents are attached only to products that include (with inspection certificate), (with 3-piece set of ISO documents), (with 4-piece set of ISO documents), and (with JCSS calibration certificate) in the part number. * Products with documents will be calibrated at the inspection and calibration standard points specified by the manufacturer. * Products with documents cannot be canceled after ordering. * Products that include (with JCSS calibration certificate) in the part number require the user name and official address to be stated in the document when ordering.atribut:
- Overall Length (mm): L180
- Scale: 1vol%
- ULMA Half Coupling 350 LF2 SW 3M ULMatribut:
- Material: 350 LF2
- Class: 3000#
- AS ONE Hydrometer JCSS Calibrated 21119 Series (Hidrometer)Deskripsi:* We do not deliver to private homes (detached houses / apartments).atribut:
- Calibration Certificate: JCSS proofreading
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thermco Hydrometer (Hidrometer)atribut:
- UNSPSC: 41113024
- Application: Brix
- Length (mm): 300
- Product Type: Hydrometer
- Range: 35/70
- Scale: Brix
- Scale Divisions: 0.5
- Standards: NIST
- DURAN Funnel Glass with Short Stem (Corong Kaca Batang Pendek)Deskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
Daftar Harga hydrometer digital Terbaru October 2026
| Cole Parmer Hydrometer Specific Gravity Heavy Liquids (Hidrometer) | Rp5.799.900 |
| TECLOCK Standard Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.499.900 |
| Ludwig Schneider Precision Hydrometers for Specific Gravity | Rp999.900 |
| Toa Keiki Standard Hydrometer | Rp559.900 |
| Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital) | Rp859.900 |
| Alla France Hydrometer | Rp309.900 |
| Ludwig Schneider Hydrometer | Rp869.900 |
| Non Brand Hydrometer (Hidrometer) | Rp81.900 |
| Ludwig Schneider Precision Hydrometer API Grade | Rp1.799.900 |
| Alla France Hydrometer Eucalyptus Oil (Hidrometer) | Rp319.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5pP106282205-3.jpg)
/P102096215-1.jpg)


/4oP107641168-10.jpg)


/d5P108421473-1.jpg)

/phP110087917-1.jpg)
/g0P106834576-1.jpg)
/hpP109507637-6.jpg)
/gcP106275588-4.jpg)



/2dP115862085-1.jpg)
/P101529851-1.jpg)
/q2P109507938-1.jpg)
/2oP103454096-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)